Luella 3 Light Duo-Mount Pendant - Black & Brass

Order Code: ZT5363833S

£259.99 Inc VAT (20%)


Description

Luella 3 Light Duo-Mount Pendant Black & Brass | Features: Finish: BlackBrass | Material: Steel | Height: 21cm | Min Height: 23cm | Max Height: 114.4cm | Diameter: 40.6cm | Lamp Type: E14 | No. of Lamps: 3 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 2.2kg | Wattage (max) : 40W

Specifications for Luella 3 Light Duo-Mount Pendant - Black & Brass
  • Weight
    2.2kg
  • Maximum Wattage
    40W
  • Min Height
    23cm
  • Material
    Steel
  • Max Height
    114.4cm
  • No. of Lamps
    3
  • Bulb Included
    No
  • Lamp Type
    E14
  • Product Type
    Pendant Light
  • Height
    21cm
  • Finish
    Black & Brass
  • Diameter
    40.6cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome