Lumiere Integrated LED Slim Pendant Ceiling Light Black 3050Lm 3000K

Order Code: ZT5144548S

£299.99 Inc VAT (20%)


Description

Lumiere Integrated LED Slim Pendant Ceiling Light Black 3050Lm 3000K | Features: Finish: Black | Material: MetalGlass | IP Rating: IP20 | Height: 275.5cm | Diameter: 28cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Bulb Included: Yes | Dimmable: Non Dimmable | Kelvin: 3000K | Lumens: 3050lm | Weight: 3.38kg

Specifications for Lumiere Integrated LED Slim Pendant Ceiling Light Black 3050Lm 3000K
  • Weight
    3.38kg
  • Dimmable
    Non Dimmable
  • Lamp Type
    Integrated LED
  • IP Rating
    IP20
  • Number of Lamps
    1
  • Colour Temperature
    3000K
  • Product Type
    Pendant Ceiling Light
  • Height
    275.5cm
  • Lumens
    3050Lm
  • Finish
    Black
  • Diameter
    28cm
  • Material
    Metal
    Glass
  • Bulb Included
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome