Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Pendant Ceiling Lights
Lumin Surf HFix LED 4000K 4250LM 1440 x 210 x 70mm White Asym
By Thorn
Order Code:
ZT5069843S
£599.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
599.99
https://www.zoro.co.uk/shop/electrical-and-lighting/pendant-ceiling-lights/lumin-surf-hfix-led-4000k-4250lm-1440-x-210-x-70mm-white-asym/p/ZT5069843S
Add to quotation
View all Pendant Ceiling Lights
Description
Thorn LUMIN SURF HFIX LED 4000K 4250LM 1440X210X70MM WHI ASYM Surface & Suspended (ME) 96629836
Specifications
Specifications for Lumin Surf HFix LED 4000K 4250LM 1440 x 210 x 70mm White Asym
Length
1440mm
Width
210mm
Number of Lamps
1
Colour Temperature
4000 K
Housing Material
Plastic
Light Outlet
Direct
Light Distribution
Asymmetric
Colour of Light
White
Power Factor
0.92
Light Source Type
LED non-replaceable
Control Gear
LED driver constant current
Voltage Type
AC
IK Rating
IK05
Maximum System Power
40W
Housing Colour
White
Nominal Current
193mA
Wattage
40W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome