Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Pendant Ceiling Lights
Lumin Suspended HFix LED 3000K 4900LM 1140 x 210 x 70mm White - 96628954
By Thorn
Order Code:
ZT5070037S
£599.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
599.99
https://www.zoro.co.uk/shop/electrical-and-lighting/pendant-ceiling-lights/lumin-suspended-hfix-led-3000k-4900lm-1140-x-210-x-70mm-white-96628954/p/ZT5070037S
Add to quotation
View all Pendant Ceiling Lights
Description
Thorn LUMIN SUSPENDED HFIX LED 3000K 4900LM 1140X210X70MM WHI Surface & Suspended (ME) 96628954
Specifications
Specifications for Lumin Suspended HFix LED 3000K 4900LM 1140 x 210 x 70mm White - 96628954
Number of Lamps
1
Length
1140mm
Colour Temperature
3000 K
Width
210mm
Housing Material
Plastic
Light Source Type
LED non-replaceable
Housing Colour
White
IK Rating
IK05
Control Gear
LED driver constant current
Voltage Type
AC
Maximum System Power
42W
Light Distribution
Symmetric
Light Outlet
Direct/indirect
Wattage
42W
Colour of Light
White
Power Factor
0.92
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome