Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Pendant Ceiling Lights
Lumin Suspended HFix LED 4000K 2600LM 1140 x 210 x 70mm White
By Thorn
Order Code:
ZT5069841S
£599.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
599.99
https://www.zoro.co.uk/shop/electrical-and-lighting/pendant-ceiling-lights/lumin-suspended-hfix-led-4000k-2600lm-1140-x-210-x-70mm-white/p/ZT5069841S
Add to quotation
View all Pendant Ceiling Lights
Description
Thorn LUMIN SUSPENDED HFIX LED 4000K 2600LM 1140X210X70MM WHI Surface & Suspended (ME) 96628951
Specifications
Specifications for Lumin Suspended HFix LED 4000K 2600LM 1140 x 210 x 70mm White
Width
210mm
Number of Lamps
1
Housing Material
Plastic
Colour Temperature
4000 K
Length
1140mm
Light Outlet
Direct/indirect
Power Factor
0.92
Control Gear
LED driver constant current
Voltage Type
AC
Maximum System Power
22W
IK Rating
IK05
Housing Colour
White
Colour of Light
White
Light Distribution
Symmetric
Light Source Type
LED non-replaceable
Wattage
22W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome