Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Pendant Ceiling Lights
Luminaire Surface HF LED 4000K 4250LM 1440 x 210 x 70mm White
By Thorn
Order Code:
ZT5071632S
£519.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
519.99
https://www.zoro.co.uk/shop/electrical-and-lighting/pendant-ceiling-lights/luminaire-surface-hf-led-4000k-4250lm-1440-x-210-x-70mm-white/p/ZT5071632S
Add to quotation
View all Pendant Ceiling Lights
Description
Thorn LUMINAIRE SURFACE HF LED 4000K 4250LM 1440X210X70MM WHI Surface & Suspended (ME) 96629271
Specifications
Specifications for Luminaire Surface HF LED 4000K 4250LM 1440 x 210 x 70mm White
Length
1440mm
Housing Material
Plastic
Number of Lamps
1
Colour Temperature
4000 K
Width
210mm
IK Rating
IK05
Light Distribution
Symmetric
Light Source Type
LED non-replaceable
Wattage
35W
Maximum System Power
35W
Light Outlet
Direct
Voltage Type
AC
Control Gear
LED driver constant current
Power Factor
0.92
Colour of Light
White
Housing Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome