Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Pendant Ceiling Lights
Luminaire Surface HF LED 4000K 6700LM 1440 x 210 x 70mm White
By Thorn
Order Code:
ZT5071760S
£519.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
519.99
https://www.zoro.co.uk/shop/electrical-and-lighting/pendant-ceiling-lights/luminaire-surface-hf-led-4000k-6700lm-1440-x-210-x-70mm-white/p/ZT5071760S
Add to quotation
View all Pendant Ceiling Lights
Description
Thorn LUMINAIRE SURFACE HF LED 4000K 6700LM 1440X210X70MM WHITE Surface & Suspended (ME) 96629275
Specifications
Specifications for Luminaire Surface HF LED 4000K 6700LM 1440 x 210 x 70mm White
Housing Material
Plastic
Width
210mm
Length
1440mm
Colour Temperature
4000 K
Number of Lamps
1
Wattage
61W
Colour of Light
White
Control Gear
LED driver constant current
Maximum System Power
61W
Power Factor
0.92
Light Source Type
LED non-replaceable
Housing Colour
White
Light Outlet
Direct
Light Distribution
Symmetric
Voltage Type
AC
IK Rating
IK05
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome