Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Pendant Ceiling Lights
Luminaire Surface HFix LED 3000K 4250LM 1140 x 210 x 70mm White
By Thorn
Order Code:
ZT5071621S
£549.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
549.99
https://www.zoro.co.uk/shop/electrical-and-lighting/pendant-ceiling-lights/luminaire-surface-hfix-led-3000k-4250lm-1140-x-210-x-70mm-white/p/ZT5071621S
Add to quotation
View all Pendant Ceiling Lights
Description
Thorn LUMINAIRE SURFACE HFIX LED 3000K 4250LM 1140X210X70MM WHITE Surface & Suspended (ME) 96628942
Specifications
Specifications for Luminaire Surface HFix LED 3000K 4250LM 1140 x 210 x 70mm White
Width
210mm
Colour Temperature
3000 K
Length
1140mm
Number of Lamps
1
Housing Material
Plastic
Light Distribution
Symmetric
Power Factor
0.92
IK Rating
IK05
Light Outlet
Direct
Wattage
40W
Control Gear
LED driver constant current
Housing Colour
White
Maximum System Power
40W
Voltage Type
AC
Colour of Light
White
Light Source Type
LED non-replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome