Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Pendant Ceiling Lights
Luminaire Suspended HF LED 4000K 2600LM 1140 x 210 x 70mm White
By Thorn
Order Code:
ZT5071803S
£519.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
519.99
https://www.zoro.co.uk/shop/electrical-and-lighting/pendant-ceiling-lights/luminaire-suspended-hf-led-4000k-2600lm-1140-x-210-x-70mm-white/p/ZT5071803S
Add to quotation
View all Pendant Ceiling Lights
Description
Thorn LUMINAIRE SUSPENDED HF LED 4000K 2600LM 1140X210X70MM WHITE Surface & Suspended (ME) 96629277
Specifications
Specifications for Luminaire Suspended HF LED 4000K 2600LM 1140 x 210 x 70mm White
Width
210mm
Number of Lamps
1
Housing Material
Plastic
Length
1140mm
Colour Temperature
4000 K
Light Outlet
Direct/indirect
IK Rating
IK05
Maximum System Power
22W
Voltage Type
AC
Housing Colour
White
Wattage
22W
Light Distribution
Symmetric
Colour of Light
White
Light Source Type
LED non-replaceable
Control Gear
LED driver constant current
Power Factor
0.92
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome