Luna Glass Dome Pendant Ceiling Light 24 Carat Gold

Order Code: ZT5359241S

£699.99 Inc VAT (20%)


Description

Luna Glass Dome Pendant Ceiling Light 24 Carat Gold | Features: Finish: 24 Carat Gold | IP Rating: IP20 | Height: 200cm | Diameter: 20cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 1.5kg | Wattage (max) : 60W

Specifications for Luna Glass Dome Pendant Ceiling Light 24 Carat Gold
  • Height
    200cm
  • Maximum Wattage
    60W
  • Number of Lamps
    1
  • Bulb Included
    No
  • Lamp Type
    E27
  • Weight
    1.5kg
  • Finish
    24 Carat Gold
  • Product Type
    Pendant Ceiling Light
  • IP Rating
    IP20
  • Diameter
    20cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome