Marquise 3 Light Ceiling Pendant Copper with Glass Crystals, E14

Order Code: ZT3309953S

£209.99 Inc VAT (20%)


Description

Marquise 3 Light Ceiling Pendant Copper with Glass Crystals, E14 | Description: This 3 light pretty oval bar will provide a rustic yet chic touch to your home. The tear drop glass drops contrast against the antique copper and the fitting looks truly stunning when lit. Position in a hallway or living room for a added style. The fitting is adjustable in height, and can be converted to a flush fitting. Also available in an oval shape fitting. Class one. | Features: Finish: Clear, Copper, Material: Metal, Glass, IP Rating: IP20, Min Height (cm) : 28, Max Height (cm) : 102, Diameter (cm) : 38, No. of Lights: 3, Lamp Type: E14 LED, Dimmable: Yes

See full description
Specifications for Marquise 3 Light Ceiling Pendant Copper with Glass Crystals, E14
  • IP Rating
    IP20
  • Diameter
    38cm
  • Lamp Type
    E14 LED
  • Dimmable
    Yes
  • Material
    Metal, Glass
  • Product Type
    Ceiling Pendant
  • Max Height
    102cm
  • Finish
    Clear, Copper
  • Min Height
    28cm
  • Number of Lights
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome