Massimo Plus Globe Ceiling 2 Light Opal - Matt Navy Blue Structure

Order Code: ZT4945910S

£169.99 Inc VAT (20%)


Description

Massimo Plus Globe Ceiling 2 Light Opal Matt Navy Blue Structure IP44 | Features: Finish: Opal Matt Navy Blue Structure | Material: Glass Painted Steel | IP Rating: IP44 | Height: 25cm | Width: 34cm | Depth: 12.5cm | Lamp Type: G9 | No. of Lamps: 2 | Weight: 1.6kg | Wattage (max) : 6W LED

Specifications for Massimo Plus Globe Ceiling 2 Light Opal - Matt Navy Blue Structure
  • Width
    34cm
  • Lamp Type
    G9
  • Material
    Glass Painted Steel
  • Colour
    Matt Navy Blue
  • Depth
    12.5cm
  • Height
    25cm
  • Weight
    1.6kg
  • No. of Lamps
    2
  • IP Rating
    IP44
  • Maximum Wattage
    6W LED
  • Product Type
    Globe Ceiling Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome