Maypole 3 Light Multi Arm Ceiling Pendant Antique Brass, E14

Order Code: ZT3309653S

£92.99 Inc VAT (20%)


Description

Maypole 3 Light Multi Arm Ceiling Pendant Antique Brass, E14 | Description: offers a choice of different sizes and finishes to allow you to choose the perfect fitting for your room; whatever the size and colour scheme. The traditional candelabra style of these fittings makes them ideal for a classic style dining room. The lamps are arranged in a way which allows the light to shine in all directions, creating a highly effective light fitting. This three light pendant is also available in eight light and five light pendants, as well as a matching wall light. All fittings are available black and antique brass finishes, and some are also available in satin silver. | Features: Finish: Antique Brass, IP Rating: IP20, Height (cm) : 100, Diameter (cm) : 46, No. of Lights: 3, Lamp Type: E14, Dimmable: Yes, Wattage (max) : 60

See full description
Specifications for Maypole 3 Light Multi Arm Ceiling Pendant Antique Brass, E14
  • Dimmable
    Yes
  • Height
    100cm
  • Number of Lights
    3
  • Maximum Wattage
    60W
  • Finish
    Antique Brass
  • Diameter
    46cm
  • Product Type
    Ceiling Pendant
  • Lamp Type
    E14
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome