Model 24 Deco Black Dome Pendant Lamp Golden Interior

Order Code: ZT5144532S

£133.99 Inc VAT (20%)


Description

Model 24 Deco Black Dome Pendant Lamp Golden Interior | Description: Deco pendant ceiling lamp with adjustable cable length up to 90cm. Shiny black metal shade with golden interior. It allows to create different decorative lighting compositions adapting to different spaces by adjusting the height of the lamp. For E27 bulbs not included. | Features: Finish: Black Material: Metal. IP Rating: IP20 Dimensions: Diameter: 350 x 360 - 1260mm Lamp Type: E27 No. of Lamps: 1

See full description
Specifications for Model 24 Deco Black Dome Pendant Lamp Golden Interior
  • Colour
    Black
    Golden
  • Finish
    Black
  • Material
    Metal
  • Lamp Type
    E27
  • IP Rating
    IP20
  • Number of Lamps
    1
  • Product Type
    Pendant Lamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome