Modern Hanging Pendant Black Gold 6 Light with Zloty Shade E14

Order Code: ZT5249143S

£219.99 Inc VAT (20%)


Description

Modern Hanging Pendant Black Gold 6 Light with Zloty Shade E14 | Features: Finish: Black Gold | Shade Finish: Zloty | Material: Steel | IP Rating: IP20 | Max Height (cm) : 65 | Length (cm) : 72 | Width (cm) : 72 | Lamp Type: E14 | No. of Lamps: 6 | Wattage: 60W | Bulb Included: No

Specifications for Modern Hanging Pendant Black Gold 6 Light with Zloty Shade E14
  • Number of Lamps
    6
  • Max Height
    65cm
  • Material
    Steel
  • Lamp Type
    E14
  • Shade Finish
    Zloty
  • Wattage
    60W
  • Finish
    Black Gold
  • Product Type
    Pendant Light
  • Length
    72cm
  • Bulb Included
    No
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome