0
1

Modern Hanging Pendant Lamp Holders Black 1 Light E27 - ITLDS-M-036 Matte BLACK

Order Code: ZT5249158S

£92.99 Inc VAT (20%)


Description

Modern Hanging Pendant Lamp Holders Black 1 Light E27 | Features: Finish: Black | Material: Aluminum | IP Rating: IP20 | Height (cm) : 10 | Max Height (cm) : 150 | Diameter (cm) : 4.5 | Lamp Type: E27 | No. of Lamps: 1 | Wattage: 60W | Bulb Included: No

Specifications for Modern Hanging Pendant Lamp Holders Black 1 Light E27 - ITLDS-M-036 Matte BLACK
  • Material
    Aluminum
  • No. of Lamps
    1
  • Diameter
    4.5cm
  • Height
    10cm
  • Wattage
    60W
  • Bulb Included
    No
  • Finish
    Black
  • IP Rating
    IP20
  • Product Type
    Pendant Lamp Holder
  • Max Height
    150cm
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome