Modern Hanging Pendant Satin Nickel 1 Light LED GU10

Order Code: ZT5249202S

£99.99 Inc VAT (20%)


Description

Modern Hanging Pendant Satin Nickel 1 Light LED GU10 | Features: Finish: Satin Nickel | Material: Metal | IP Rating: IP20 | Height (cm) : 36 | Max Height (cm) : 120 | Diameter (cm) : 10 | Lamp Type: LED GU10 | No. of Lamps: 1 | Wattage: 50W | Bulb Included: No | Kelvin (K) : 3000K - Warm white | Lumens (L) : 250 lm

Specifications for Modern Hanging Pendant Satin Nickel 1 Light LED GU10
  • Bulb Included
    No
  • IP Rating
    IP20
  • Lamp Type
    LED GU10
  • Max Height
    120cm
  • Product Type
    Pendant Light
  • Colour Temperature
    3000K - Warm White
  • Material
    Metal
  • Wattage
    50W
  • Diameter
    10cm
  • Number of Lamps
    1
  • Height
    36cm
  • Lumens
    250 lm
  • Finish
    Satin Nickel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome