0
1

Modern Hanging Pendant Satin Nickel 1 Light with Clear Shade E27 Dimmable

Order Code: ZT5249161S

£119.99 Inc VAT (20%)


Description

Modern Hanging Pendant Satin Nickel 1 Light with Clear Shade E27 Dimmable | Features: Finish: Satin Nickel | Shade Finish: Clear | Material: Metal Glass | IP Rating: IP20 | Height (cm) : 36.1 | Max Height (cm) : 120 | Diameter (cm) : 14.5 | Lamp Type: E27 | No. of Lamps: 1 | Wattage: 60W | Bulb Included: No | Yes

Specifications for Modern Hanging Pendant Satin Nickel 1 Light with Clear Shade E27 Dimmable
  • Finish
    Satin Nickel
  • Product Type
    Pendant Light
  • No. of Lamps
    1
  • Lamp Type
    E27
  • Wattage
    60W
  • Material
    Glass
    Metal
  • Shade Finish
    Clear
  • Dimmable
    Yes
  • Diameter
    14.5cm
  • IP Rating
    IP20
  • Bulb Included
    No
  • Height
    36.1cm
  • Max Height
    120cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome