Modern Hanging Pendant Satin Nickel 3 Light LED GU10

Order Code: ZT5249148S

£129.99 Inc VAT (20%)


Description

Modern Hanging Pendant Satin Nickel 3 Light LED GU10 | Features: Finish: Satin Nickel | Material: Metal | IP Rating: IP20 | Height (cm) : 36 | Max Height (cm) : 120 | Length (cm) : 57 | Width (cm) : 10 | Lamp Type: LED GU10 | No. of Lamps: 3 | Wattage: 50W | Bulb Included: No | Kelvin (K) : 3000K - Warm white | Lumens (L) : 750 lm

See full description
Specifications for Modern Hanging Pendant Satin Nickel 3 Light LED GU10
  • Product Type
    Hanging Pendant
  • Lumens
    750 lm
  • Number of Lamps
    3
  • Width
    10cm
  • Material
    Metal
  • IP Rating
    IP20
  • Colour Temperature
    3000K (Warm White)
  • Bulb Included
    No
  • Length
    57cm
  • Height
    36cm
  • Lamp Type
    LED GU10
  • Wattage
    50W
  • Finish
    Satin Nickel
  • Max Height
    120cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome