Modern Hanging Pendant White 3 Light with White Shade LED GU10

Order Code: ZT5249188S

£129.99 Inc VAT (20%)


Description

Modern Hanging Pendant White 3 Light with White Shade LED GU10 | Features: Finish: White | Shade Finish: Sandblasted White | Material: Metal | IP Rating: IP20 | Height (cm) : 36 | Max Height (cm) : 120 | Length (cm) : 57 | Width (cm) : 10 | Lamp Type: LED GU10 | No. of Lamps: 3 | Wattage: 50W | Bulb Included: No | Kelvin (K) : 3000K - Warm white | Lumens (L) : 750 lm

Specifications for Modern Hanging Pendant White 3 Light with White Shade LED GU10
  • Wattage
    50W
  • Bulb Included
    No
  • Length
    57cm
  • Height
    36cm
  • Finish
    White
  • Lamp Type
    LED GU10
  • Width
    10cm
  • Product Type
    Hanging Pendant
  • No. of Lamps
    3
  • Max Height
    120cm
  • IP Rating
    IP20
  • Colour Temperature
    3000K - Warm White
  • Shade Finish
    Sandblasted White
  • Material
    Metal
  • Lumens
    750 lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome