Modern LED Hanging Pendant Chrome Warm White 3000K 1260lm Dimmable

Order Code: ZT5249132S

£279.99 Inc VAT (20%)


Description

Modern LED Hanging Pendant Chrome Warm White 3000K 1260lm Dimmable | Features: Finish: Chrome | Shade Finish: Smoky | Material: Metal | IP Rating: IP20 | Height (cm) : 82 | Max Height (cm) : 150 | Length (cm) : 40 | Width (cm) : 40 | Diameter (cm) : 40 | Lamp Type: Integrated LED | Wattage: 40W | Yes | Kelvin (K) : 3000K - Warm White | Lumens (L) : 1260lm

Specifications for Modern LED Hanging Pendant Chrome Warm White 3000K 1260lm Dimmable
  • IP Rating
    IP20
  • Max Height
    150cm
  • Dimmable
    Yes
  • Material
    Metal
  • Height
    82cm
  • Length
    40cm
  • Lumens
    1260lm
  • Lamp Type
    Integrated LED
  • Shade Finish
    Smoky
  • Finish
    Chrome
  • Wattage
    40W
  • Product Type
    LED Hanging Pendant
  • Colour Temperature
    3000K
    3000K - Warm White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome