Modern LED Hanging Pendant Satin Warm White 3000K 1890lm Dimmable

Order Code: ZT5249140S

£309.99 Inc VAT (20%)


Description

Modern LED Hanging Pendant Satin Warm White 3000K 1890lm Dimmable | Features: Finish: Satin | Material: Metal | IP Rating: IP20 | Max Height (cm) : 150 | Diameter (cm) : 40 | Lamp Type: Integrated LED | Wattage: 27W | Yes | Kelvin (K) : 3000K - Warm White | Lumens (L) : 1890lm

Specifications for Modern LED Hanging Pendant Satin Warm White 3000K 1890lm Dimmable
  • Diameter
    40cm
  • Material
    Metal
  • Finish
    Satin
  • Lumens
    1890mL
  • Product Type
    LED Hanging Pendant
  • Max Height
    150cm
  • IP Rating
    IP20
  • Dimmable
    Yes
  • Wattage
    27W
  • Lamp Type
    Integrated LED
  • Colour Temperature
    3000K - Warm White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome