New York 3 Light Lanterns Pendant Ceiling Light - Silver E14

Order Code: ZT5364137S

£359.99 Inc VAT (20%)


Description

New York 3 Light Lanterns Pendant Ceiling Light Silver E14 | Features: Finish: Silver | Material: Metal Glass | IP Rating: IP20 | Height: 51cm | Min Height: 70cm | Max Height: 164cm | Length: 33cm | Width: 22.5cm | Lamp Type: E14 | No. of Lamps: 3 | Bulb Included: No | Weight: 4kg | Wattage (max) : 40W

Specifications for New York 3 Light Lanterns Pendant Ceiling Light - Silver E14
  • Length
    33cm
  • Wattage
    40W
  • Height
    51cm
  • Max Height
    164cm
  • Weight
    4kg
  • Width
    22.5cm
  • Product Type
    Pendant Ceiling Light
  • No. of Lamps
    3
  • IP Rating
    IP20
  • Lamp Type
    E14
  • Bulb Included
    No
  • Finish
    Silver
  • Min Height
    70cm
  • Material
    Metal
    Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome