Numbers 4 Light Children Ceiling Pendant Multicolour, E14

Order Code: ZT3309687S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£94.995%


Description

Numbers 4 Light Children Ceiling Pendant Multicolour, E14 | Description: Educational, colourful and whimsical the Numbers Multicolour Children's Ceiling Pendant is a terrific way to light up a child's space. The bright primary colours, spherical shape and brilliant light are perfect for illuminating a playroom or bedroom. | Features: Finish: Multicolour, IP Rating: IP20, Max Height (cm) : 14, No. of Lights: 4, Lamp Type: E14, Dimmable: Yes, Wattage (max) : 40, Weight (kg) : 0.83, Bulb Included: No

See full description
Specifications for Numbers 4 Light Children Ceiling Pendant Multicolour, E14
  • Lamp Type
    E14
  • Dimmable
    Yes
  • Bulb Included
    No
  • IP Rating
    IP20
  • Product Type
    Children Ceiling Pendant
  • Weight
    0.83kg
  • Colour
    Multicolour
  • Max Height
    14cm
  • Number of Lights
    4
  • Maximum Wattage
    40

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome