Orlando 5 Light Spherical Pendant Ceiling Light Silver E14

Order Code: ZT5144519S

£499.99 Inc VAT (20%)


Description

Orlando 5 Light Spherical Pendant Ceiling Light Silver E14 | Features: Finish: Silver | Material: Metal Crystal | IP Rating: IP20 | Height: 62cm | Min Height: 73cm | Max Height: 105cm | Diameter: 52cm | Lamp Type: E14 | No. of Lamps: 5 | Bulb Included: No | Weight: 10kg | Wattage (max) : 40W

Specifications for Orlando 5 Light Spherical Pendant Ceiling Light Silver E14
  • IP Rating
    IP20
  • Lamp Type
    E14
  • No. of Lamps
    5
  • Maximum Wattage
    40W
  • Bulb Included
    No
  • Height
    62cm
  • Finish
    Silver
  • Weight
    10kg
  • Material
    Metal Crystal
  • Min Height
    73cm
  • Diameter
    52cm
  • Max Height
    105cm
  • Product Type
    Pendant Ceiling Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome