Oscar Globe Pendant Satin Nickel Effect Plate & Gloss White Glass 28 Light Dimmable IP20 - G9

Order Code: ZT3309633S

£699.99 Inc VAT (20%)


Description

Oscar Globe Pendant Satin Nickel Effect Plate & Gloss White Glass 28 Light Dimmable IP20 - G9 | Description: A timeless and modern design with a 'mid-century' feel, this impressive pendant light is at home in modern or classic interiors. Finished in smart satin nickel plating with gloss white glass shades and suspended from height adjustable thin wire cable with clear flex. | Features: Finish: Satin Nickel Effect Plate & Gloss White Glass, Material: Steel & Glass, IP Rating: IP20, Min Height (cm) : 72, Max Height (cm) : 163.5, Diameter (cm) : 55, Lamp Type: G9, No. of Lamps: 28, Wattage: 18W, Bulb Included: Yes, Dimmable, Weight (kg) : 8.5

See full description
Specifications for Oscar Globe Pendant Satin Nickel Effect Plate & Gloss White Glass 28 Light Dimmable IP20 - G9
  • Diameter
    55cm
  • Lamp Type
    G9
  • Bulb Included
    Yes
  • IP Rating
    IP20
  • No. of Lamps
    28
  • Min Height
    72cm
  • Wattage
    18W
  • Weight
    8.5kg
  • Material
    Steel & Glass
  • Product Type
    Pendant Light
  • Max Height
    163.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome