0
1
2
3
4
5

Paloma Multi Arm Pendant Ceiling 3 Light Smoky (Fluted) Brushed Brass

Order Code: ZT5249163S

£459.99 Inc VAT (20%)


Description

Paloma Multi Arm Pendant Ceiling 3 Light Smoky (Fluted) Brushed Brass | Features: Finish: Smoky (Fluted) Brushed Brass | Material: Glass Brass | IP Rating: IP20 | Height: 74cm | Width: 66cm | Depth: 66cm | Lamp Type: E14 | No. of Lamps: 3 | Weight: 4.5kg | Wattage (max) : 7W

Specifications for Paloma Multi Arm Pendant Ceiling 3 Light Smoky (Fluted) Brushed Brass
  • Height
    74cm
  • Weight
    4.5kg
  • Width
    66cm
  • Lamp Type
    E14
  • Number of Lamps
    3
  • Material
    Brass
    Glass
  • Maximum Wattage
    7W
  • Product Type
    Pendant Ceiling Light
  • Colour
    Smoky
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome