Peacock 14 Light Pendant, Crystal

Order Code: ZT3310263S

£499.99 Inc VAT (20%)


Description

Peacock 14 Light Pendant, Crystal | Features: Finish: Chrome, Clear | Material: Mild Steel, Glass | IP Rating: IP20 | Height: 64cm | Max Height: 200cm | Diameter: 37cm | Lamp Type: G9 | No. of Lamps: 14 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 5.94kg | Wattage (max) : 33W

Specifications for Peacock 14 Light Pendant, Crystal
  • Weight
    5.94kg
  • Maximum Wattage
    33W
  • No. of Lamps
    14
  • Height
    64cm
  • Max Height
    200cm
  • Lamp Type
    G9
  • Bulb Included
    No
  • Finish
    Chrome, Clear
  • Material
    Mild Steel, Glass
  • Product Type
    Pendant Light
  • Diameter
    37cm
  • IP Rating
    IP20
  • Colour
    Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome