Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Pendant Ceiling Lights
Pendant 6 x E14 Candle W/o Lamp 6 x 40W 300-790 x 550mm Bright Nck
By Saxby
Order Code:
ZT5057172S
£249.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
249.99
https://www.zoro.co.uk/shop/electrical-and-lighting/pendant-ceiling-lights/pendant-6-x-e14-candle-w-o-lamp-6-x-40w-300-790-x-550mm-bright-nck/p/ZT5057172S
Add to quotation
View all Pendant Ceiling Lights
Description
Saxby PENDANT 6XE14 CANDLE W/O LAMP 6X40W 300-790X550MM BRIGHT NCK Pendants 60179
Specifications
Specifications for Pendant 6 x E14 Candle W/o Lamp 6 x 40W 300-790 x 550mm Bright Nck
Recess Depth
73mm
IP Rating
IP20
Voltage Type
AC/DC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome