Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Pendant Ceiling Lights
Pendant LED 3000K Dimmable IP20 18W 1500LM 36 Degree White
By JCC
Order Code:
ZT5067947S
£92.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
92.99
https://www.zoro.co.uk/shop/electrical-and-lighting/pendant-ceiling-lights/pendant-led-3000k-dimmable-ip20-18w-1500lm-36-degree-white/p/ZT5067947S
Add to quotation
View all Pendant Ceiling Lights
Description
JCC PENDANT LED 3000K DIMMABLE IP20 18W 1500LM 36DEG WHITE LED Pendant 10W JC84212WH
Specifications
Specifications for Pendant LED 3000K Dimmable IP20 18W 1500LM 36 Degree White
Width
160mm
Colour Temperature
3000 - 3000 K
Diameter
80mm
Length
1200mm
Power Factor
0.9
Maximum System Power
18W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome