Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Pendant Ceiling Lights
Pendant LED 3000K Dimmable IP20 25W 2000LM 36 Degree White
By JCC
Order Code:
ZT5067948S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/pendant-ceiling-lights/pendant-led-3000k-dimmable-ip20-25w-2000lm-36-degree-white/p/ZT5067948S
Add to quotation
View all Pendant Ceiling Lights
Description
JCC PENDANT LED 3000K DIMMABLE IP20 25W 2000LM 36DEG WHITE LED Pendant 10W JC84214WH
Specifications
Specifications for Pendant LED 3000K Dimmable IP20 25W 2000LM 36 Degree White
Colour Temperature
3000 - 3000 K
Length
1200mm
Diameter
112.5mm
Width
160mm
Power Factor
0.9
Maximum System Power
25W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome