Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Pendant Ceiling Lights
Pendant LED 4000K Dimmable IP20 18W 1600LM 36 Degree Black
By JCC
Order Code:
ZT5067949S
£92.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
92.99
https://www.zoro.co.uk/shop/electrical-and-lighting/pendant-ceiling-lights/pendant-led-4000k-dimmable-ip20-18w-1600lm-36-degree-black/p/ZT5067949S
Add to quotation
View all Pendant Ceiling Lights
Description
JCC PENDANT LED 4000K DIMMABLE IP20 18W 1600LM 36DEG BLACK LED Pendant 10W JC84213BLK
Specifications
Specifications for Pendant LED 4000K Dimmable IP20 18W 1600LM 36 Degree Black
Length
1200mm
Diameter
80mm
Colour Temperature
4000 - 4000 K
Width
160mm
Maximum System Power
18W
Power Factor
0.9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome