Pineapple 1 Light Pendant Antique Brass Ribbed Glass Shade, E27

Order Code: ZT3312454S

£122.99 Inc VAT (20%)
£129.995% off


Description

Pineapple 1 Light Pendant Antique Brass Ribbed Glass Shade, E27 | Description: This Antique Brass Pendant Light with Clear Ribbed Optic Glass Lantern brings a traditional feel to any bedroom, living room, dining room or kitchen. The shapely ribbed glass shade features a classic nub on the bottom, as well as an ornate antique brass finish fitting at the top, leading up to a cable suspension. And the light ripples through the ribbed glass shade to beautiful effect. | Features: Finish: Antique Brass, Material: Steel, IP Rating: IP20, Height (cm) : 33, Width (cm) : 22, No. of Lights: 1, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 60W, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Pineapple 1 Light Pendant Antique Brass Ribbed Glass Shade, E27
  • Finish
    Antique Brass
  • Bulb Included
    No
  • Height
    33cm
  • Dimmable
    Yes
  • Class
    1 (Earthed)
  • IP Rating
    IP20
  • Product Type
    Pendant Light
  • Width
    22cm
  • Number of Lights
    1
  • Material
    Steel
  • Lamp Type
    E27
  • Maximum Wattage
    60W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome