Princeton Multi Arm Pendant Ceiling 5 Light - Plum Purple (Gold Inside) Brushed Brass

Order Code: ZT5112565S

£699.99 Inc VAT (20%)


Description

Princeton Multi Arm Pendant Ceiling 5 Light Plum Purple (Gold Inside) Brushed Brass | Features: Finish: Plum Purple (Gold Inside) Brushed Brass | Material: Satin Lampshade Brass | IP Rating: IP20 | Height: 74cm | Width: 66cm | Depth: 66cm | Lamp Type: E27 | No. of Lamps: 5 | Weight: 3.2kg | Wattage (max) : 15W

Specifications for Princeton Multi Arm Pendant Ceiling 5 Light - Plum Purple (Gold Inside) Brushed Brass
  • Material
    Satin Lampshade Brass
  • Width
    66cm
  • Colour
    Plum Purple
  • IP Rating
    IP20
  • Maximum Wattage
    15W
  • Lamp Type
    E27
  • Height
    74cm
  • Product Type
    Pendant Ceiling Light
  • Weight
    3.2kg
  • No. of Lamps
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome