Provenza Modern Integrated LED Pendant Ceiling Light 3000K

Order Code: ZT5364129S

£1,999.99 Inc VAT (20%)


Description

Provenza Modern Integrated LED Pendant Ceiling Light 3000K | Features: Finish: Black Gold | IP Rating: IP20 | Height: 70cm | Length: 200cm | Width: 60cm | Dimmable: Yes | Kelvin: 3000K - Warm white | Wattage (max) : 132W

Specifications for Provenza Modern Integrated LED Pendant Ceiling Light 3000K
  • Maximum Wattage
    132W
  • Dimmable
    Yes
  • Colour Temperature
    3000K - Warm White
  • Width
    60cm
  • Finish
    Black Gold
  • IP Rating
    IP20
  • Height
    70cm
  • Length
    200cm
  • Product Type
    Pendant Ceiling Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome