Quartz 5 Light Bar Pendant, Bubble Glass, Detailed Rim 4000K

Order Code: ZT3309711S

£249.99 Inc VAT (20%)


Description

Quartz 5 Light Bar Pendant, Bubble Glass, Detailed Rim 4000K | Features: Finish: Chrome, Clear | Material: Mild Steel, Stainless Steel, Glass | IP Rating: IP20 | Max Height: 150cm | Length: 88cm | Width: 10cm | Diameter: 8cm | Lamp Type: Integrated LED | No. of Lamps: 5 | Dimmable: Yes | Kelvin: 4000K (Cool White) | Lumens: 1215Lm | Weight: 4.91kg | Wattage (max) : 22W

See full description
Specifications for Quartz 5 Light Bar Pendant, Bubble Glass, Detailed Rim 4000K
  • Finish
    Chrome, Clear
  • Colour Temperature
    4000K (Cool White)
  • No. of Lamps
    5
  • Dimmable
    Yes
  • Lamp Type
    Integrated LED
  • IP Rating
    IP20
  • Product Type
    Pendant Light
  • Length
    88cm
  • Width
    10cm
  • Lumens
    1215Lm
  • Diameter
    8cm
  • Weight
    4.91kg
  • Max Height
    150cm
  • Maximum Wattage
    22W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome