Quartz 5 Light Drop Pendant, Bubble Glass, Detailed Rim 4000K

Order Code: ZT3309727S

£219.99 Inc VAT (20%)


Description

Quartz 5 Light Drop Pendant, Bubble Glass, Detailed Rim 4000K | Features: Finish: Chrome, Clear | Material: Mild Steel, Stainless Steel, Glass | IP Rating: IP20 | Max Height: 150cm | Length: 31cm | Width: 31cm | Diameter: 8cm | Lamp Type: Integrated LED | No. of Lamps: 5 | Dimmable: Yes | Kelvin: 4000K (Cool White) | Lumens: 1020Lm | Weight: 4.78kg | Wattage (max) : 20W

See full description
Specifications for Quartz 5 Light Drop Pendant, Bubble Glass, Detailed Rim 4000K
  • Max Height
    150cm
  • Dimmable
    Yes
  • Colour
    Chrome
  • Maximum Wattage
    20W
  • Length
    31cm
  • Colour Temperature
    4000K (Cool White)
  • Diameter
    8cm
  • IP Rating
    IP20
  • Product Type
    Drop Pendant
  • Lamp Type
    Integrated LED
  • Weight
    4.78kg
  • Finish
    Chrome, Clear
  • No. of Lamps
    5
  • Lumens
    1020Lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome