Remy Integrated Led 1 Light Pendant Bar Chrome, Clear Crystal Trim

Order Code: ZT3313564S

£449.99 Inc VAT (20%)


Description

Remy Integrated LED 1 Light Pendant Bar Chrome, Clear Crystal Trim | Description: Add a burst of light with this glamorous centerpiece. Designed with cylinder shape and beautiful crystal design, its an ideal product to hand in any room to make a statement. | Features: Finish: Chrome, Material: Steel, IP Rating: IP20, Length (cm) : 91, Width (cm) : 11, No. of Lights: 1, Lamp Type: LED, Kelvin: 3000, Lumens: 1780, Dimmable: Yes, Wattage (max) : 32W, Class: 1 (Earthed)

See full description
Specifications for Remy Integrated Led 1 Light Pendant Bar Chrome, Clear Crystal Trim
  • IP Rating
    IP20
  • Length
    91cm
  • Lumens
    1780lm
  • Number of Lights
    1
  • Product Type
    Pendant Light
  • Dimmable
    Yes
  • Lamp Type
    LED
  • Colour Temperature
    3000K
  • Width
    11cm
  • Maximum Wattage
    32W
  • Material
    Steel
  • Finish
    Chrome
  • Class
    1 (Earthed)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome