Safiano Multi Arm Pendant Ceiling 4 Light - White Gold

Order Code: ZT4945924S

£359.99 Inc VAT (20%)


Description

Safiano Multi Arm Pendant Ceiling 4 Light White Gold | Features: Finish: White Gold | Material: Lampshade Painted Steel | IP Rating: IP20 | Height: 69cm | Width: 58cm | Depth: 58cm | Lamp Type: E27 | No. of Lamps: 4 | Weight: 1.8kg | Wattage (max) : 15W

Specifications for Safiano Multi Arm Pendant Ceiling 4 Light - White Gold
  • Height
    69cm
  • Lamp Type
    E27
  • IP Rating
    IP20
  • Material
    Painted Steel
  • Width
    58cm
  • Finish
    White Gold
  • Weight
    1.8kg
  • No. of Lamps
    4
  • Product Type
    Pendant Ceiling Light
  • Maximum Wattage
    15W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome