Sagunto Plus 20cm Dome Pendant Ceiling Light Opal Matte Black Structure

Order Code: ZT5359240S

£129.99 Inc VAT (20%)


Description

Sagunto Plus 20cm Dome Pendant Ceiling Light Opal Matt Black Structure | Features: Finish: Opal Mat Black Structure | Material: Glass Painted Steel | IP Rating: IP20 | Height: 110cm | Width: 20cm | Depth: 20cm | Lamp Type: E27 | No. of Lamps: 1 | Weight: 0.5kg | Wattage (max) : 15W

Specifications for Sagunto Plus 20cm Dome Pendant Ceiling Light Opal Matte Black Structure
  • Width
    20cm
  • IP Rating
    IP20
  • Number of Lamps
    1
  • Maximum Wattage
    15W
  • Material
    Painted Steel
    Glass
  • Product Type
    Pendant Ceiling Light
  • Weight
    0.5kg
  • Lamp Type
    E27
  • Height
    110cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome