Sagunto Plus 30cm Dome Pendant Ceiling Light - Opal Matt Black Structure

Order Code: ZT5363831S

£159.99 Inc VAT (20%)


Description

Sagunto Plus 30cm Dome Pendant Ceiling Light Opal Matt Black Structure | Features: Finish: Opal Mat Black Structure | Material: Glass Painted Steel | IP Rating: IP20 | Height: 104cm | Width: 30cm | Depth: 30cm | Lamp Type: E27 | No. of Lamps: 1 | Weight: 0.8kg | Wattage (max) : 15W

Specifications for Sagunto Plus 30cm Dome Pendant Ceiling Light - Opal Matt Black Structure
  • No. of Lamps
    1
  • Colour
    Opal Matt Black
  • IP Rating
    IP20
  • Lamp Type
    E27
  • Weight
    0.8kg
  • Material
    Glass
    Painted Steel
  • Width
    30cm
  • Maximum Wattage
    15W
  • Product Type
    Pendant Ceiling Light
  • Height
    104cm
  • Finish
    Opal Matt Black Structure

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome