Sagunto Plus Cluster Pendant Ceiling 3 Light - Opal Matt Black Structure

Order Code: ZT5363829S

£339.99 Inc VAT (20%)


Description

Sagunto Plus Cluster Pendant Ceiling 3 Light Opal Matt Black Structure | Features: Finish: Opal Mat Black Structure | Material: Glass Painted Steel | IP Rating: IP20 | Height: 105cm | Width: 44cm | Depth: 44cm | Lamp Type: E27 | No. of Lamps: 3 | Weight: 3kg | Wattage (max) : 15W

Specifications for Sagunto Plus Cluster Pendant Ceiling 3 Light - Opal Matt Black Structure
  • Weight
    3kg
  • Product Type
    Cluster Pendant Ceiling
  • Material
    Glass Painted Steel
  • Lamp Type
    E27
  • Finish
    Opal Matt Black Structure
  • Wattage
    15W
  • IP Rating
    IP20
  • Height
    105cm
  • Colour
    Opal Matt Black
  • Width
    44cm
  • No. of Lamps
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome