Sagunto Plus Pendant Ceiling 2 Light Opal Matte Black Structure

Order Code: ZT5359242S

£239.99 Inc VAT (20%)


Description

Sagunto Plus Pendant Ceiling 2 Light Opal Matt Black Structure | Features: Finish: Opal Mat Black Structure | Material: Glass Painted Steel | IP Rating: IP20 | Height: 105cm | Width: 34cm | Depth: 30cm | Lamp Type: E27 | No. of Lamps: 2 | Weight: 2kg | Wattage (max) : 15W

Specifications for Sagunto Plus Pendant Ceiling 2 Light Opal Matte Black Structure
  • Material
    Painted Steel
    Glass
  • Product Type
    Pendant Ceiling Light
  • Lamp Type
    E27
  • Height
    105cm
  • Wattage
    15W
  • Width
    34cm
  • Weight
    2kg
  • IP Rating
    IP20
  • Number of Lamps
    2
  • Depth
    30cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome