Scribble Led 1 Light Pendant Gold Leaf, Frosted Acrylic

Order Code: ZT3309824S

£269.99 Inc VAT (20%)


Description

Scribble LED 1 Light Pendant Gold Leaf, Frosted Acrylic | Description: An LED ceiling pendant finished in a gold leaf effect. Formed from a twisted design which gives the optical illusion of being 2 rings. Low maintenance costs and energy efficient. | Features: Finish: Frosted Acrylic, Gold Leaf, Material: Steel, Acrylic, IP Rating: IP20, Min Height (cm) : 48, Max Height (cm) : 170, Diameter (cm) : 55, No. of Lights: 1, Lamp Type: LED, Kelvin: 3000, Lumens: 1980

See full description
Specifications for Scribble Led 1 Light Pendant Gold Leaf, Frosted Acrylic
  • Finish
    Gold Leaf
    Frosted Acrylic
  • Lumens
    1980
  • Diameter
    55cm
  • Lamp Type
    LED
  • IP Rating
    IP20
  • Min Height
    48cm
  • Colour Temperature
    3000K
    3000
  • No. of Lights
    1
  • Product Type
    Pendant Light
  • Max Height
    170cm
  • Colour
    Gold Leaf
  • Material
    Acrylic
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome