Search Light Eu - 1 Light Pendant, Satin Brass Finish with Opal Glass. Dia 250mm

Order Code: ZT3313131S

£143.99 Inc VAT (20%)


Description

SEARCHLIGHT EU - 1 Light Pendant, Satin Brass Finish With Opal Glass. Dia 250mm | Features: Finish: Opal White, Satin Brass | Material: Glass | Material: Steel | IP Rating: IP20 | Height Adjustable: Yes, To A Minimum 300Mm | Max Height (cm) : 150 | Width (cm) : 25 | Length (cm) : 25 | Shade Finish: Satin Brass | Shade Finish: Opal White | Shade Diameter (cm) : 25 | No. of Lights: 1 | Lamp Type: E27 | Dimmable: Yes, With External Dimmer Switch | Wattage (max) : 40W | Bulb Included: No

See full description
Specifications for Search Light Eu - 1 Light Pendant, Satin Brass Finish with Opal Glass. Dia 250mm
  • Lamp Type
    E27
  • Maximum Wattage
    40W
  • Finish
    Opal White, Satin Brass
  • Max Height
    150cm
  • No. of Lights
    1
  • Height Adjustable
    Yes, To A Minimum 300mm
  • Shade Finish
    Satin Brass
    Opal White
  • Material
    Glass
    Steel
  • Product Type
    Pendant Light
  • IP Rating
    IP20
  • Bulb Included
    No
  • Width
    25cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome