Search Light Eu - Telescope 1 Light Ceiling Pendant Matt Black, GU10

Order Code: ZT3310546S

£69.99 Inc VAT (20%)


Description

SEARCHLIGHT EU - Telescope 1 Light Ceiling Pendant Matt Black, GU10 | Description: Highlight your interiors with this efficient cylinder shade pendant. With a long slim cord and sleek design spotlight, the fitting is ideal for a modern design room. The direction of the light is fully adjustable for your convenience. The matt black design will suit a wide range of settings and is ideal for use in a contemporary home. The collection offers a choice of different fittings, and are available in more than one finish. Class one. | Features: Finish: Black, Material: Metal, IP Rating: IP20, Height (cm) : 120, Min Height (cm) : 32.5, Max Height (cm) : 120, Diameter (cm) : 11, No. of Lights: 1, Lamp Type: GU10 LED, Dimmable: Yes, Wattage (max) : 10

See full description
Specifications for Search Light Eu - Telescope 1 Light Ceiling Pendant Matt Black, GU10
  • No. of Lights
    1
  • Dimmable
    Yes
  • Height
    120cm
  • Material
    Metal
  • Diameter
    11cm
  • IP Rating
    IP20
  • Product Type
    Ceiling Pendant
  • Finish
    Black
  • Min Height
    32.5cm
  • Colour
    Matt Black
  • Maximum Wattage
    10
  • Lamp Type
    GU10 LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome