Silhouette 5 Light Multi Arm Ceiling Pendant Antique Brass with Seeded Glass Shades, E14

Order Code: ZT3310271S

£199.99 Inc VAT (20%)


Description

Silhouette 5 Light Multi Arm Ceiling Pendant Antique Brass with Seeded Glass Shades, E14 | Description: This is a unique collection which is sure to create an impressive centrepiece in any room. Matching fittings allow you to create a matching lighting theme in the room. The fitting is designed with cage style bars, which are filled with clear seeded glass. Within the seeded glass shades are mounted the lamps. This provides an effective light fitting as well as a pleasant addition to the decor. This five light ceiling light is also available in a three light pendant and single and double wall lights | Features: Finish: Antique Brass, IP Rating: IP20, Height (cm) : 100, Diameter (cm) : 52, No. of Lights: 5, Lamp Type: E14, Dimmable: Yes, Wattage (max) : 60

See full description
Specifications for Silhouette 5 Light Multi Arm Ceiling Pendant Antique Brass with Seeded Glass Shades, E14
  • Dimmable
    Yes
  • Lamp Type
    E14
  • Number of Lights
    5
  • Maximum Wattage
    60
  • Product Type
    Ceiling Pendant
  • Colour
    Antique Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome