Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Pendant Ceiling Lights
Spot Light 3 Light Bar GU10 IP44 50W Chrome
By KSR Lighting
Order Code:
ZT5037781S
£55.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
55.99
https://www.zoro.co.uk/shop/electrical-and-lighting/pendant-ceiling-lights/spot-light-3-light-bar-gu10-ip44-50w-chrome/p/ZT5037781S
Add to quotation
View all Pendant Ceiling Lights
Description
KSR Lighting SPOTLIGHT 3 LIGHT BAR GU10 IP44 50W CHROME Nautilus KSR6222CH
Specifications
Specifications for Spot Light 3 Light Bar GU10 IP44 50W Chrome
Housing Material
Steel
Length
535mm
Housing Colour
Chrome
Maximum System Power
35W
Light Source Type
LED replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome