Spring 4 Light Bar Pendant, Black and Gold

Order Code: ZT3310137S

£169.99 Inc VAT (20%)


Description

Spring 4 Light Bar Pendant, Black And Gold | Features: Finish: Black, Gold | Material: Mild Steel | IP Rating: IP20 | Height: 22cm | Max Height: 110cm | Length: 91cm | Width: 16cm | Diameter: 18cm | Lamp Type: E14 | No. of Lamps: 4 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 4.86kg | Wattage (max) : 40W

See full description
Specifications for Spring 4 Light Bar Pendant, Black and Gold
  • Finish
    Black, Gold
  • Maximum Wattage
    40W
  • Weight
    4.86kg
  • IP Rating
    IP20
  • No. of Lamps
    4
  • Max Height
    110cm
  • Width
    16cm
  • Colour
    Gold
    Black
  • Material
    Mild Steel
  • Lamp Type
    E14
  • Diameter
    18cm
  • Bulb Included
    No
  • Height
    22cm
  • Length
    91cm
  • Product Type
    Pendant Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome