Talia 5 Light Spiral Cluster Pendant Chrome, Crystal (K5) Detail, G9

Order Code: ZT3309603S

£259.99 Inc VAT (20%)


Description

Talia 5 Light Spiral Cluster Pendant Chrome, Crystal (K5) Detail, G9 | Description: The chrome plated ceiling light features clusters of inter-linked clear glass crystals, carefully suspended from height adjustable clear flex, creating a decorative sculptural look. This eye-catching light is both practical and stylish and looks at home in a wide range of interiors. Pair with G9 LED lamps for the perfect decorative light effect. | Features: Finish: Clear Crystal (K5) Detail, Chrome Plate, Material: Steel, Crystal Glass, IP Rating: IP20, Min Height (cm) : 30, Max Height (cm) : 120, Diameter (cm) : 24, No. of Lights: 5, Lamp Type: G9, Kelvin: 2800, Lumens: 370

See full description
Specifications for Talia 5 Light Spiral Cluster Pendant Chrome, Crystal (K5) Detail, G9
  • Lamp Type
    G9
  • Diameter
    24cm
  • Colour Temperature
    2800
    2800K
  • Material
    Steel, Crystal Glass
  • Colour
    Chrome
  • Product Type
    Pendant Light
  • IP Rating
    IP20
  • Max Height
    120cm
  • Lumens
    370
  • Min Height
    30cm
  • Number of Lights
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome